Product details
- Push-On Hose Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 9/16 in Hex Size
Specifications
Thread Size | 7/16-20 |
Swivel Hex Size | 9/16 in |
Dash Size | 4 |
End Gender 1 | Male |
Material | Brass |
Application | Low Pressure Shop or Service Air Lines Low Pressure Lube & Oil Lines |
Compatible Hose | H100, H101, H201, H332 |
Finish | Brass |
Tube O.D. | 1/4 in |
End Type 1 | JIC 37 |
Compatible Tube O.D. | 0.25 |
Hole Dia. | 0.17 in |
Working Pressure [Max] | 7,000 psi |
End Type 2 | Line/Hose/Tube |
Compatible Hose I.D. | 0.25 |
Hex Size | 9/16 in |
Threads per Inch | 20 |
Item Type | Fitting Assembly |
End Size | 1/4 Hose Barb, 1/4 JIC(f) |
O.D. | 0.689 in |
Tube Size | 1/4 in |
No. of Ends | 2 |
Overall Length | 1.55 in |
Thread Sealant | No |
Hose I.D. | 1/4 in |
Construction | Reusable |
Fitting Angle | Straight |
Hose Cut-Off Factor | 0.8 in |
Fitting Description | JIC 37° Female Swivel |
Series | 100 B Series |
End Types | JIC 37° & Hose Barb |
Weight | 0.038 LB |
EAN or UPC | 725975058077 |