Product details
- Push-On Hose Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 11/16 in Hex Size
Specifications
Swivel Hex Size | 11/16 in |
End Size | 3/8 Hose Barb, 3/8 JIC(f) |
Dash Size | 6 |
Thread Size | 9/16-18 |
Tube Size | 0.375 in |
Working Pressure [Max] | 5,000 psi |
Hose I.D. | 3/8 in |
Threads per Inch | 18 |
Fitting Angle | Straight |
Overall Length | 1.75 in |
Series | 100 B Series |
Thread Sealant | No |
Hose Cut-Off Factor | 0.89 in |
Application | Low Pressure Shop or Service Air Lines Low Pressure Lube & Oil Lines |
Fitting Description | JIC 37° Female Swivel |
Tube O.D. | 3/8 in |
Material | Brass |
Hex Size | 11/16 in |
No. of Ends | 2 |
End Gender 1 | Female |
Compatible Tube O.D. | 0.375 |
Finish | Brass |
Compatible Hose I.D. | 0.375 |
Compatible Hose | H100, H101, H201, H332 |
Construction | Reusable |
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
Hole Dia. | 0.3 in |
End Types | JIC 37° & Hose Barb |
O.D. | 0.866 in |
End Type 1 | JIC 37 |
Weight | 0.063 LB |
EAN or UPC | 725975058381 |