Product details
- Push-On Hose Fitting
- Straight Fitting Angle
- 5/8 in Hose Inside Diameter
- 7/8 in Hex Size
- 2.73 in Overall Length
Specifications
Item Type | Fitting Assembly |
Thread Sealant | No |
End Type 1 | NPTF |
End Type 2 | Line/Hose/Tube |
Fitting Description | Male Pipe Rigid |
End Types | NPT & Hose Barb |
Hex Size | 7/8 in |
Dash Size | 10 |
Material | Brass |
Application | Low Pressure Shop or Service Air Lines Low Pressure Lube & Oil Lines |
Hose I.D. | 5/8 in |
Fitting Angle | Straight |
End Size | 5/8 Hose Barb |
Compatible Hose | H100, H101, H201, H332 |
Series | 100 B Series |
Finish | Brass |
No. of Ends | 2 |
O.D. | 1.156 in |
Compatible Hose I.D. | 0.5 |
Compatible Tube O.D. | 0.625 |
Pipe Size | 0.5 in |
Threads per Inch | 14 |
Hole Dia. | 0.48 in |
Working Pressure [Max] | 6,000 psi |
End Gender 1 | Male |
Thread Size | 1/2-14 |
Overall Length | 2.73 in |
Hose Cut-Off Factor | 1.19 in |
Construction | Reusable |
Weight | 0.215 LB |
EAN or UPC | 725975058558 |