Product details
- Push-On Hose Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 1 1/4 in Hex Size
Specifications
End Size | 3/4 Hose Barb, 3/4 JIC(f) |
Tube Size | 3/4 in |
Thread Sealant | No |
Fitting Description | JIC 37° Female Swivel |
Dash Size | 12 |
Item Type | Fitting Assembly |
Tube O.D. | 3/4 in |
Fitting Angle | Straight |
Compatible Tube O.D. | 0.75 |
O.D. | 1.283 in |
End Gender 1 | Female |
No. of Ends | 2 |
Working Pressure [Max] | 3,300 psi |
End Type 2 | Line/Hose/Tube |
Hex Size | 1 1/4 in |
Compatible Hose | H100, H101, H201, H332 |
Compatible Hose I.D. | 0.75 |
Material | Brass |
Hole Dia. | 0.61 in |
Swivel Hex Size | 1 1/4 in |
Overall Length | 2.94 in |
Hose Cut-Off Factor | 1.42 in |
End Type 1 | JIC 37 |
Thread Size | 1 1/16-12 |
Hose I.D. | 3/4 in |
Application | Low Pressure Shop or Service Air Lines Low Pressure Lube & Oil Lines |
Series | 100 B Series |
Construction | Reusable |
End Types | JIC 37° & Hose Barb |
Threads per Inch | 12 |
Finish | Brass |
Weight | 0.305 LB |
EAN or UPC | 725975058602 |