Product details
- Hex Nipple for 3/8" Male Pipe Thread to 1/8" Male Pipe Thread
- Stainless Steel
applications
- Grease
- Instrumentation
- Hydraulic systems
- Brass, bronze and iron pipe
features
- Operating pressure up to 6,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 400 °F (-53 °C to 204 °C)
- Dry seal pipe threads
- Zinc-plated
- Compact size
compliances
- 0
Specifications
Temperature Range [Min] | -65 °F |
Male Pipe Size A1 | 1/8 in |
Operating Pressure [Max] | 6000 psi |
Overall Length | 1.28 in |
Material | 316 Stainless Steel |
Plating | Zinc |
Application | Grease, Instrumentation & Most Hydraulic Systems |
I.D. | 0.188 in |
Fitting Type | Straight |
End Size | 3/8 NPT(m) |
No. of Ends | 2 |
Male Pipe Size | 3/8 in |
End Types | NPT - All Ends |
Hex Size | 3/4 in |
SAE Reference No. | 140137 |
Fitting Description | Hex Nipple |
Temperature Range [Max] | 400 °F |
Weight | 0.5 LB |
EAN or UPC | 725975043158 |