Product details
- Bushing for 1/2" Male Pipe Thread to 1/8" Female Pipe Thread
applications
- Grease
- Instrumentation
- Hydraulic systems
- Brass, bronze and iron pipe
features
- Operating pressure up to 5,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 400 °F (-53 °C to 204 °C)
- Dry seal pipe threads
- Zinc-plated
- Compact size
compliances
- 0
Specifications
Plating | Zinc |
Fitting Description | Bushing |
Male Pipe Size | 1/2 in |
I.D. | 0.332 in |
Fitting Type | Straight |
End Size | 1/8 NPT(f), 1/2 NPT(m) |
Material | 316 Stainless Steel |
Overall Length | 1.1 in |
No. of Ends | 2 |
Application | Grease, Instrumentation & Most Hydraulic Systems |
SAE Reference No. | 140140 |
Operating Pressure [Max] | 5000 psi |
Temperature Range [Min] | -65 °F |
Hex Size | 7/8 in |
End Types | NPT - All Ends |
Temperature Range [Max] | 400 °F |
Female Pipe Size | 1/8 in |
Weight | 0.12 LB |
EAN or UPC | 725975043264 |