Product details
- Adapter for 1/4" Male Pipe Thread to 3/8" Female Pipe Thread
applications
- Instrumentation
- Hydraulic systems
- Brass, bronze and iron pipe
- Grease
features
- Operating pressure up to 3,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 400 °F (-53 °C to 204 °C)
- Dry seal pipe threads
- Zinc-plated
- Compact size
compliances
- 0
Specifications
Hex Size | 7/8 in |
End Size | 1/4 NPT(m), 3/8 NPT(f) |
Operating Pressure [Max] | 3000 psi |
Temperature Range [Max] | 400 °F |
Application | Grease, Instrumentation & Most Hydraulic Systems |
End Types | NPT - All Ends |
SAE Reference No. | 140139 |
Overall Length | 1.44 in |
Material | 316 Stainless Steel |
Male Pipe Size | 1/4 in |
No. of Ends | 2 |
I.D. | 0.281 in |
Plating | Zinc |
Fitting Description | Adapter |
Female Pipe Size | 3/8 in |
Fitting Type | Straight |
Temperature Range [Min] | -65 °F |
Weight | 0.132 LB |
EAN or UPC | 725975043929 |