Product details
- 90° Elbow for 1/8" Female Pipe Thread to 1/8" Female Pipe Thread
applications
- Grease
- Instrumentation
- Hydraulic systems
- Brass, bronze and iron pipe
features
- Temperature range from -65 °F to 400 °F (-53 °C to 204 °C)
- Excellent vibration resistance
- Operating pressure up to 5,000 psi
- Zinc-plated
- Compact size
- Dry seal pipe threads
compliances
- 0
Specifications
Temperature Range [Max] | 400 °F |
No. of Ends | 2 |
SAE Reference No. | 140238 |
Female Pipe Size | 1/8 in |
N | 0.66 in |
Temperature Range [Min] | -65 °F |
End Types | NPT - All Ends |
Fitting Description | 90° Elbow |
Plating | Zinc |
Fitting Type | Elbow, 90° |
End Size | 1/8 NPT(f) |
I.D. | 0.332 in |
Application | Grease, Instrumentation & Most Hydraulic Systems |
D1 | 0.332 in |
Across Wrench Flats | 9/16 in |
N1 | 0.66 in |
Operating Pressure [Max] | 5000 psi |
Material | 316 Stainless Steel |
Female Pipe Size A1 | 1/8 in |
Weight | 0.077 LB |
EAN or UPC | 725975045077 |