Product details
- Tee for 3/4" Female Pipe Thread
applications
- Grease
- Fuel lines
- LP and natural gas
- Refrigeration
- Instrumentation
- Hydraulic systems
- Brass, bronze and iron pipe
features
- Maximum operating pressure up to 2,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Dry seal pipe threads
compliances
- 0
Specifications
Application | Grease, Fuels, LP & Natural Gas (available on special order), refrigeration, instrumentation and hydraulic systems |
End Size | 3/4 NPT(f) |
Actual Fitting Type | Tee |
I.D. | 0.906 in |
Overall Length | 2.32 in |
Fitting Type | Tee |
End Types | NPT |
Material Specification | CA360 Brass |
SAE Reference No. | 130438 |
No. of Ends | 3 |
Female Pipe Size | 3/4 in |
Material | CA360 Brass, Brass |
Fitting Angle | 90° |
Square C | 1 1/4 in |
Weight | 0.95 LB |
EAN or UPC | 725975045312 |