Product details
- Nut for 5/8" O.D.Tube
applications
- High pressure hydraulic processing
- Pneumatic processing
- Chemical processing
- Steel tubing
features
- Excellent vibration resistance
- Maximum operating pressure 6,000 psi
- Temperature range from -40 °F to 250 °F (-40 °C to 121 °C)
- Brazed for leakproof connection
- Oil dipped
- Zinc-plated
compliances
- 0
Specifications
Fitting Description | Nut |
Fitting Angle | Straight |
Overall Length | 0.93 in |
SAE Reference No. | 520110 |
End Types | O-Ring Face Seal |
Application | High Pressure Hydraulic, Pneumatic & Chemical Processing |
Hex Size | 1 1/8 in |
End Size | 5/8 Face Seal(f) |
No. of Ends | 1 |
Material | 12L14 Steel |
Tube O.D. | 5/8 in |
Weight | 0.102 LB |
EAN or UPC | 725975045596 |