Product details
- Cap for 1/4" O.D.Tube
applications
- High pressure hydraulic processing
- Pneumatic processing
- Chemical processing
- Steel tubing
features
- Excellent vibration resistance
- Maximum operating pressure 6,000 psi
- Temperature range from -40 °F to 250 °F (-40 °C to 121 °C)
- Brazed for leakproof connection
- Oil dipped
- Zinc-plated
compliances
- 0
Specifications
End Size | 1/4 Face Seal(f) |
Hex Size | 11/16 in |
SAE Reference No. | N/A |
Fitting Description | Cap |
No. of Ends | 1 |
Overall Length | 0.67 in |
Application | High Pressure Hydraulic, Pneumatic & Chemical Processing |
Material | 12L14 Steel |
End Types | O-Ring Face Seal |
Tube O.D. | 1/4 in |
Fitting Angle | Straight |
Weight | 0.048 LB |
EAN or UPC | 725975406670 |