Weatherhead by Danfoss
4205X12
SUPERSEDED TO EFC_FF2031T1212S, MTRL - 115532942
Item #101858343
each
Product details
- O-Ring Face Seal to Male Pipe Adapter Fitting Description
- 3/4 in Male Pipe Size
- 3/4 in Male Pipe Size A1
- Carbon Steel Material
applications
- Grease
- Instrumentation
- Hydraulic systems
- Brass, bronze and iron pipe
features
- Operating pressure up to 3,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 400 °F (-53 °C to 204 °C)
- Dry seal pipe threads
- Zinc-plated
- Compact size
compliances
- 0
Specifications
Thread Sealant | No |
End Types | NPT & Face Seal |
Hex Size | 1 1/4 in |
Hex Size 1 | 1.5 in |
Application | Grease, Instrumentation & Most Hydraulic Systems |
Fitting Description | O-Ring Face Seal to Male Pipe Adapter |
End Type 1 | FOR-SEAL |
D1 | 0.719 in |
End Type 2 | MPT |
Length | 1.940 in |
End Gender 1 | Male |
Fitting Type | Straight |
End Size | 3/4 Face Seal(m), 3/4 NPT(m) |
I.D. | 1.024 in |
Series | 4205 |
End Gender 2 | Male |
Material | Carbon Steel |
No. of Ends | 2 |
Height | 1 1/4 in |
SAE Reference No. | 520102 |
Tube O.D. | 3/4 in |
Finish | Dura-Kote |
Overall Length | 1.94 in |
Thread Size | 1 3/16-12 |
Male Pipe Size | 3/4 in |
Weight | 0.369 LB |
EAN or UPC | 725975406809 |