Weatherhead by Danfoss
4213X16
SUPERSEDED TO EFC_FF2209T1616S, MTRL - 115533258
Item #101751002
each
Product details
- Male Connector Fitting Description
- 1 in Male Pipe Size
- 1 in Tube Outer Diameter
- 1 7/16-12 Thread Size 1
- 1 5/16-12 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
End Types | JIC 37° & Face Seal |
Thread Size | 1 7/16-12 |
End Types 2 | JIC 37°, Face Seal |
Fitting Type | Adapter |
Material | Carbon Steel |
End Size | 1 JIC(m), 1 Face Seal(f) |
Fitting Angle | Straight |
End Gender 1 | Male |
End Gender 2 | Female |
Hex C1 | 0.844 in |
End Type 1 | JIC 37° |
Finish | Zinc Clear Trivalent Chromate |
Male Pipe Size | 1 in |
Hex Size | 1 1/2 in |
No. of Ends | 2 |
Length | 2.820 in |
Fitting Description | Male Connector |
Overall Length | 1.79 in |
End Type 2 | FOR-SEAL |
Series | 4213 |
Hex Size 1 | 1.062 in |
Tube O.D. | 1 in |
I.D. | 0.78 in |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Hex Size 2 | 1.5 in |
Weight | 0.683 LB |
EAN or UPC | 725975540527 |