Product details
- Plug Fitting Description
- 1 in Tube Outer Diameter 1
applications
- High pressure hydraulic processing
- Pneumatic processing
- Chemical processing
- Steel tubing
features
- Excellent vibration resistance
- Maximum operating pressure 6,000 psi
- Temperature range from -40 °F to 250 °F (-40 °C to 121 °C)
- Brazed for leakproof connection
- Oil dipped
- Zinc-plated
compliances
- 0
Specifications
Series | 4229 |
Finish | Dura-Kote |
Fitting Angle | Straight |
Length | 1.100 in |
End Size | 1 Face Seal |
End Type 1 | ORS |
Thread Size | 1 7/16-12 |
No. of Ends | 1 |
Application | High Pressure Hydraulic, Pneumatic & Chemical Processing |
SAE Reference No. | 520109 |
Hex Size | 1 1/2 in |
End Gender 2 | Female |
Material | Carbon Steel |
I.D. | 0.812 in |
End Gender 1 | Male |
Tube O.D. 1 | 1 in |
End Types | O-Ring Face Seal |
Fitting Description | Plug |
Tube O.D. | 1 in |
Overall Length | 1.1 in |
Hex Size 1 | 1 1/2 in |
Weight | 0.45 LB |
EAN or UPC | 725975406908 |