Product details
- Plug Fitting Description
- 1 1/2 in Tube Outer Diameter 1
applications
- High pressure hydraulic processing
- Pneumatic processing
- Chemical processing
- Steel tubing
features
- Excellent vibration resistance
- Maximum operating pressure 4,000 psi
- Temperature range from -40 °F to 250 °F (-40 °C to 121 °C)
- Brazed for leakproof connection
- Oil dipped
- Zinc-plated
compliances
- 0
Specifications
Tube O.D. 1 | 1 1/2 in |
Fitting Description | Plug |
Series | 4229 |
End Gender 2 | Female |
SAE Reference No. | 520109 |
Length | 1.100 in |
End Types | O-Ring Face Seal |
Finish | Dura-Kote |
Thread Size | 2-12 |
Tube O.D. | 1 1/2 in |
No. of Ends | 1 |
I.D. | 1.26 in |
Application | High Pressure Hydraulic, Pneumatic & Chemical Processing |
Hex Size | 2 1/8 in |
End Type 1 | ORS |
End Size | 1 1/2 Face Seal |
Hex Size 1 | 2 1/8 in |
End Gender 1 | Male |
Fitting Angle | Straight |
Material | Carbon Steel |
Overall Length | 1.1 in |
Weight | 0.874 LB |
EAN or UPC | 725975406922 |