Weatherhead by Danfoss
4305X10X8
SUPERSEDED TO EFC_FF2000T1008S, MTRL - 115532856
Item #101907529
each
Product details
- Union Fitting Description
- 5/8 in Tube Outer Diameter 1
- 1/2 in Tube Outer Diameter 2
applications
- High pressure hydraulic processing
- Pneumatic processing
- Chemical processing
- Steel tubing
features
- Excellent vibration resistance
- Maximum operating pressure 6,000 psi
- Temperature range from -40 °F to 250 °F (-40 °C to 121 °C)
- Brazed for leakproof connection
- Oil dipped
- Zinc-plated
compliances
- 0
Specifications
Thread Size | 1-14 |
Fitting Angle | Straight |
Material | Carbon Steel |
Tube O.D. | 5/8 in |
Application | High Pressure Hydraulic, Pneumatic & Chemical Processing |
No. of Ends | 2 |
End Types | O-Ring Face Seal |
Fitting Description | Union |
End Type 1 | FOR-SEAL |
Hex Size | 1 1/16 in |
Finish | Dura-Kote |
End Gender 1 | Male |
End Size | 5/8 Face Seal(f) |
Tube O.D. 1 | 5/8 in |
Overall Length | 1.57 in |
End Gender 2 | Male |
Tube O.D. 2 | 1/2 in |
D1 | 0.378 in |
SAE Reference No. | 010302 |
Length | 1.570 in |
Series | 4305 |
I.D. | 0.811 in |
End Type 2 | FOR-SEAL |
Hex Size 1 | 1 1/4 in |
Weight | 0.243 LB |
EAN or UPC | 725975406953 |