Weatherhead by Danfoss
4305X16X12
SUPERSEDED TO EFC_FF2000T1612S, MTRL - 115532866
Item #101801226
each
Product details
- Union Fitting Description
- 1 in Tube Outer Diameter 1
- 3/4 in Tube Outer Diameter 2
applications
- High pressure hydraulic processing
- Pneumatic processing
- Chemical processing
- Steel tubing
features
- Excellent vibration resistance
- Maximum operating pressure 6,000 psi
- Temperature range from -40 °F to 250 °F (-40 °C to 121 °C)
- Brazed for leakproof connection
- Oil dipped
- Zinc-plated
compliances
- 0
Specifications
Fitting Description | Union |
Tube O.D. 1 | 1 in |
I.D. | 0.264 in |
Application | High Pressure Hydraulic, Pneumatic & Chemical Processing |
End Size | 1 Face Seal |
D1 | 0.609 in |
Material | Carbon Steel |
SAE Reference No. | 010302 |
Overall Length | 1.92 in |
Series | 4305 |
No. of Ends | 2 |
Tube O.D. 2 | 3/4 in |
End Gender 2 | Male |
Length | 1.920 in |
End Types | O-Ring Face Seal |
Tube O.D. | 1 in |
Thread Size | 1 7/16-12 |
End Gender 1 | Male |
Finish | Dura-Kote |
End Type 2 | FOR-SEAL |
Hex Size 1 | 5/8 in |
Fitting Angle | Straight |
Hex Size | 1 1/2 in |
End Type 1 | FOR-SEAL |
Weight | 0.55 LB |