Product details
- Union Fitting Description
- 1/4 in Tube Outer Diameter 1
- 1/4 in Tube Outer Diameter 2
applications
- High pressure hydraulic processing
- Pneumatic processing
- Chemical processing
- Steel tubing
features
- Excellent vibration resistance
- Maximum operating pressure 6,000 psi
- Temperature range from -40 °F to 250 °F (-40 °C to 121 °C)
- Brazed for leakproof connection
- Oil dipped
- Zinc-plated
compliances
- 0
Specifications
Hex Size | 5/8 in |
End Size | 1/4 Face Seal(f) |
Thread Size | 9/16-18 |
End Gender 2 | Male |
End Types | O-Ring Face Seal |
Fitting Description | Union |
Application | High Pressure Hydraulic, Pneumatic & Chemical Processing |
Material | Carbon Steel |
Series | 4305 |
Finish | Dura-Kote |
Fitting Angle | Straight |
Tube O.D. 1 | 1/4 in |
Overall Length | 1.08 in |
End Type 2 | FOR-SEAL |
End Gender 1 | Male |
Tube O.D. | 1/4 in |
Tube O.D. 2 | 1/4 in |
Length | 1.080 in |
SAE Reference No. | 010302 |
I.D. | 0.378 in |
D1 | 0.172 in |
No. of Ends | 2 |
Hex Size 1 | 7/8 in |
End Type 1 | FOR-SEAL |
Weight | 0.069 LB |
EAN or UPC | 725975045701 |