Product details
- Union Fitting Description
- 3/8 in Tube Outer Diameter 1
- 3/8 in Tube Outer Diameter 2
applications
- Chemical processing
- Steel tubing
- Pneumatic processing
- High pressure hydraulic processing
features
- Excellent vibration resistance
- Maximum operating pressure 6,000 psi
- Temperature range from -40 °F to 250 °F (-40 °C to 121 °C)
- Brazed for leakproof connection
- Oil dipped
- Zinc-plated
compliances
- 0
Specifications
Fitting Angle | Straight |
Thread Size | 11/16-16 |
D1 | 0.264 in |
Hex Size 1 | 7/8 in |
End Types | O-Ring Face Seal |
Tube O.D. | 3/8 in |
Overall Length | 1.22 in |
Series | 4305 |
SAE Reference No. | 010302 |
Material | Carbon Steel |
No. of Ends | 2 |
Tube O.D. 2 | 3/8 in |
Finish | Dura-Kote |
End Gender 1 | Male |
Application | High Pressure Hydraulic, Pneumatic & Chemical Processing |
Fitting Description | Union |
End Type 1 | FOR-SEAL |
End Gender 2 | Male |
Length | 1.220 in |
End Type 2 | FOR-SEAL |
End Size | 3/8 Face Seal(f) |
I.D. | 0.609 in |
Tube O.D. 1 | 3/8 in |
Hex Size | 3/4 in |
Weight | 0.107 LB |
EAN or UPC | 725975045718 |