Weatherhead by Danfoss
4315X8X10
SUPERSEDED TO EFC_FF1852T0810S, MTRL - 115532532
Item #101774529
each
Product details
- Straight Thread O-Ring Connector Fitting Description
- 1/2 in Tube Outer Diameter 1
applications
- High pressure hydraulic processing
- Pneumatic processing
- Chemical processing
- Steel tubing
features
- Excellent vibration resistance
- Maximum operating pressure 6,000 psi
- Temperature range from -40 °F to 250 °F (-40 °C to 121 °C)
- Brazed for leakproof connection
- Oil dipped
- Zinc-plated
compliances
- 0
Specifications
Hex Size 1 | 1 1/16 in |
End Types | O-Ring Boss & O-Ring Face Seal |
No. of Ends | 2 |
Application | High Pressure Hydraulic, Pneumatic & Chemical Processing |
End Type 1 | FOR-SEAL |
Length | 1.590 in |
Fitting Angle | Straight |
Fitting Description | Straight Thread O-Ring Connector |
End Gender 2 | Male |
Material | Carbon Steel |
End Gender 1 | Male |
Male Tube O.D. | 1/2 in |
Thread Size | 13/16-16 |
I.D. | 0.378 in |
D1 | 0.484 in |
Tube O.D. 1 | 1/2 in |
Series | 4315 |
Hex Size | 1 in |
Overall Length | 1.591 in |
SAE Reference No. | N/A |
Finish | Dura-Kote |
End Type 2 | FOR-SEAL |
End Size | 5/8 O-Ring Boss(m), 1/2 Face Seal(f) |
Male Port Size | 5/8 in |
Weight | 0.222 LB |
EAN or UPC | 725975045824 |