Weatherhead by Danfoss
4365X4X6
SUPERSEDED TO EFC_FF2068T0406S, MTRL - 115533026
Item #102022865
each
Product details
- 45° Straight Thread O-Ring Elbow to Male Face Seal Fitting Description
- 1/4 in Tube Outer Diameter 1
- 3/8 in Male Port Size
- 1.3 in Length
- 0.68 in Height
Specifications
Material | Carbon Steel |
Tube O.D. 1 | 1/4 in |
Series | 4365 |
Fitting Description | 45° Straight Thread O-Ring Elbow to Male Face Seal |
End Type 1 | FOR-SEAL |
Fitting Type | Elbow |
Height | 0.680 in |
No. of Ends | 2 |
End Type 2 | FOR-SEAL |
Hex Size 1 | 0.75 in |
Fitting Angle | 45° |
Finish | Dura-Kote |
I.D. | 0.172 in |
Male Port Size | 3/8 in |
End Gender 1 | Male |
End Gender 2 | Male |
Length | 1.300 in |
Weight | 0.165 LB |