Weatherhead by Danfoss
4365X8X10
SUPERSEDED TO EFC_FF2068T0810S, MTRL - 115533040
Item #101853436
each
Product details
- 45° Straight Thread O-Ring Elbow to Male Face Seal Fitting Description
- 1/2 in Tube Outer Diameter 1
- 5/8 in Male Port Size
- 1.76 in Length
- 0.82 in Height
Specifications
End Type 2 | FOR-SEAL |
Across Wrench Flats | 1 1/16 in |
Tube O.D. 1 | 1/2 in |
I.D. | 0.378 in |
Fitting Angle | 45° |
End Type 1 | FOR-SEAL |
Length | 1.760 in |
D1 | 0.484 in |
Fitting Type | Elbow |
Material | Carbon Steel |
No. of Ends | 2 |
End Gender 1 | Male |
End Gender 2 | Male |
Fitting Description | 45° Straight Thread O-Ring Elbow to Male Face Seal |
Height | 0.820 in |
Finish | Dura-Kote |
Series | 4365 |
Hex Size 1 | 1.063 in |
Male Port Size | 5/8 in |
Weight | 0.436 LB |