Weatherhead by Danfoss
4515X12X16
SUPERSEDED TO EFC_FF1868T1216S, MTRL - 115532714
Item #102022202
each
Product details
- 90° Straight Thread O-Ring Elbow to Male Face Seal Fitting Description
- 3/4 in Tube Outer Diameter 1
- 1 in Male Port Size
- 2.35 in Length
- 1.62 in Height
Specifications
End Gender 1 | Male |
End Type 2 | MPT |
No. of Ends | 2 |
Fitting Description | 90° Straight Thread O-Ring Elbow to Male Face Seal |
Finish | Dura-Kote |
End Gender 2 | Male |
Length | 2.350 in |
End Type 1 | MPT |
Male Port Size | 1 in |
Series | 4515 |
Height | 1.620 in |
Material | Carbon Steel |
Fitting Type | Elbow |
Fitting Angle | 90° |
Tube O.D. 1 | 3/4 in |
Weight | 0.438 LB |