Product details
- 90° Straight Thread O-Ring Elbow to Male Face Seal Fitting Description
- 3/8 in Tube Outer Diameter 1
- 3/8 in Male Port Size
- 1.45 in Length
- 0.98 in Height
applications
- High pressure hydraulic processing
- Pneumatic processing
- Chemical processing
- Steel tubing
features
- Excellent vibration resistance
- Maximum operating pressure 6,000 psi
- Temperature range from -40 °F to 250 °F (-40 °C to 121 °C)
- Brazed for leakproof connection
- Oil dipped
- Zinc-plated
compliances
- 0
Specifications
Finish | Dura-Kote |
Hex Size 1 | 0.75 in |
Thread Size | 11/16-16 |
End Type 2 | MPT |
SAE Reference No. | 520220 |
Material | Carbon Steel |
Height | 0.980 in |
Application | High Pressure Hydraulic, Pneumatic & Chemical Processing |
End Size | 1 1/4 O-Ring Boss(m) |
Fitting Angle | 90° |
No. of Ends | 2 |
Port Size | 1 1/4 in |
M1 | 1.45 in |
Across Wrench Flats | 3/4 in |
Fitting Type | Elbow |
Series | 4515 |
Length | 1.450 in |
I.D. | 0.26 in |
Male Port Size | 3/8 in |
End Type 1 | MPT |
Tube O.D. | 3/8 in |
End Gender 1 | Male |
End Types | O-Ring Boss & For-Seal® |
D1 | 0.264 in |
End Gender 2 | Male |
Tube O.D. 1 | 3/8 in |
Fitting Description | 90° Straight Thread O-Ring Elbow to Male Face Seal |
M | 0.98 in |
Weight | 0.218 LB |
EAN or UPC | 725975046098 |