Weatherhead by Danfoss
4515X6X10
SUPERSEDED TO EFC_FF1868T0610S, MTRL - 115532688
Item #101929980
each
Product details
- 90° Straight Thread O-Ring Elbow to Male Face Seal Fitting Description
- 3/8 in Tube Outer Diameter 1
- 5/8 in Male Port Size
- 1.15 in Length
- 1.97 in Height
Specifications
Across Wrench Flats | 3/4 in |
End Type 2 | MPT |
Fitting Type | Elbow |
D1 | 0.484 in |
End Gender 1 | Male |
Length | 1.150 in |
Fitting Angle | 90° |
Male Port Size | 5/8 in |
End Type 1 | MPT |
Hex Size 1 | 1.06 in |
No. of Ends | 2 |
Series | 4515 |
Tube O.D. 1 | 3/8 in |
End Gender 2 | Male |
Height | 1.970 in |
Thread Size | 11/16-16 |
Fitting Description | 90° Straight Thread O-Ring Elbow to Male Face Seal |
Material | Carbon Steel |
I.D. | 0.378 in |
Finish | Dura-Kote |
Weight | 0.435 LB |