Weatherhead by Danfoss
4515X6X8
SUPERSEDED TO EFC_FF1868T0608S, MTRL - 115532686
Item #101773095
each
Product details
- 90° Straight Thread O-Ring Elbow to Male Face Seal Fitting Description
- 3/8 in Tube Outer Diameter 1
- 1/2 in Male Port Size
- 1.6 in Length
- 1.04 in Height
applications
- High pressure hydraulic processing
- Pneumatic processing
- Chemical processing
- Steel tubing
features
- Excellent vibration resistance
- Maximum operating pressure 6,000 psi
- Temperature range from -40 °F to 250 °F (-40 °C to 121 °C)
- Brazed for leakproof connection
- Oil dipped
- Zinc-plated
compliances
- 0
Specifications
Fitting Angle | 90° |
Thread Size | 11/16-16 |
Application | High Pressure Hydraulic, Pneumatic & Chemical Processing |
Across Wrench Flats | 3/4 in |
Series | 4515 |
End Gender 1 | Male |
Fitting Type | Elbow |
I.D. | 0.264 in |
M1 | 1.6 in |
D1 | 0.39 in |
End Type 2 | MPT |
End Types | O-Ring Boss & For-Seal® |
Male Port Size | 1/2 in |
Length | 1.600 in |
Port Size | 1 1/4 in |
No. of Ends | 2 |
Fitting Description | 90° Straight Thread O-Ring Elbow to Male Face Seal |
End Type 1 | MPT |
Material | Carbon Steel |
Height | 1.040 in |
Finish | Dura-Kote |
End Gender 2 | Male |
End Size | 1 1/4 O-Ring Boss(m) |
M | 1.04 in |
Tube O.D. | 3/8 in |
SAE Reference No. | 520220 |
Tube O.D. 1 | 3/8 in |
Weight | 0.028 LB |
EAN or UPC | 725975046104 |