Weatherhead by Danfoss
4515X8X10
SUPERSEDED TO EFC_FF1868T0810S, MTRL - 115532696
Item #101929981
each
Product details
- 90° Straight Thread O-Ring Elbow to Male Face Seal Fitting Description
- 1/2 in Tube Outer Diameter 1
- 5/8 in Male Port Size
- 1.21 in Length
- 1.97 in Height
Specifications
Series | 4515 |
End Type 2 | MPT |
End Gender 1 | Male |
Finish | Dura-Kote |
Thread Size | 13/16-16 |
Male Port Size | 5/8 in |
Tube O.D. 1 | 1/2 in |
Height | 1.970 in |
No. of Ends | 2 |
Hex Size 1 | 1.063 in |
End Gender 2 | Male |
Length | 1.210 in |
I.D. | 0.378 in |
End Type 1 | MPT |
Fitting Angle | 90° |
Fitting Type | Elbow |
Material | Carbon Steel |
Fitting Description | 90° Straight Thread O-Ring Elbow to Male Face Seal |
Weight | 0.416 LB |