Weatherhead by Danfoss
4515X8X12
SUPERSEDED TO EFC_FF1868T0812S, MTRL - 115532698
Item #101908163
each
Product details
- 90° Straight Thread O-Ring Elbow to Male Face Seal Fitting Description
- 1/2 in Tube Outer Diameter 1
- 3/4 in Male Port Size
- 1.32 in Length
- 2.17 in Height
Specifications
Fitting Description | 90° Straight Thread O-Ring Elbow to Male Face Seal |
Series | 4515 |
Across Wrench Flats | 1 1/16 in |
End Type 1 | MPT |
Length | 1.320 in |
End Gender 1 | Male |
D1 | 0.484 in |
Thread Size | 13/16-16 |
Fitting Type | Elbow |
No. of Ends | 2 |
Fitting Angle | 90° |
End Gender 2 | Male |
Tube O.D. 1 | 1/2 in |
Material | Carbon Steel |
Finish | Dura-Kote |
End Type 2 | MPT |
I.D. | 0.378 in |
Male Port Size | 3/4 in |
Height | 2.170 in |
Hex Size 1 | 1.063 in |
Weight | 1.047 LB |