Product details
- O-Ring, For Seal® for use w/ 1 1/2" O.D.Tube
description
- Weatherhead by Danfoss O-Ring
features
- Can provide over 50 percent more hose life
- Improves maintenance operations efficiency - automates inspections, on-going and real-time monitoring.
- Reduces risk of collateral damage
- Maximizes uptime
- Protects the environment - mitigates potential spills.
- Increases reliability - detects and warns of impending failure.
- Safeguards workers
- Mitigates unexpected hose failures.
- Available in a variety of sizes
compliances
- 0
Specifications
Tube OD | 1 1/2 in |
O.D. | 1.489 in |
Material | 90 Durometer Buna-N Nitrile Rubber |
Temperature Range [Min] | -40 °F |
Tube O.D. | 1 1/2 in |
End Types | FOR-SEAL |
Fitting Description | O-Ring, For Seal® |
Application | High Pressure Hydraulic, Pneumatic & Chemical Processing |
Temperature Range [Max] | 250 °F |
End Size | 1 1/2 Face Seal |
Weight | 0.001 LB |
EAN or UPC | 725975438985 |