Product details
- Nut 3 Piece for use w/ 5/8" O.D. Tube
- Stainless Steel
applications
- Chemical processing
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
SAE Reference No. | 070110 |
End Types 2 | JIC 37° |
End Size | 5/8 JIC(f) |
I.D. | 0.698 in |
Hex Size | 1 in |
Fitting Type | Nut |
Tube O.D. | 5/8 in |
Overall Length | 0.98 in |
Fitting Description | Nut Three Piece |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Material | Stainless Steel |
End Types | JIC 37° |
No. of Ends | 1 |
Fitting Angle | Straight |
Weight | 0.09 LB |
EAN or UPC | 725975046555 |