Product details
- Cap Fitting Description
- 1/2 in Male Pipe Size
- 0.75 in Length
- 0.88 in Height
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Series | 5141 |
Height | 0.880 in |
Temperature Range [Max] | 400 °F |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
End Types | JIC 37° |
Male Pipe Size | 1/2 in |
Temperature Range [Min] | -65 °F |
Tube O.D. | 1/2 in |
Material | Carbon Steel |
Plating | Zinc |
Overall Length | 0.75 in |
End Size | 1/2 JIC(f) |
End Type 1 | SAE |
Fitting Angle | Straight |
SAE Reference No. | 070112 |
Fitting Type | Cap |
Hex Size | 7/8 in |
End Types 2 | JIC 37° |
Hex Size 1 | 1.375 in |
Finish | Dura-Kote |
Length | 3/4 in |
Thread Sealant | No |
No. of Ends | 1 |
Fitting Description | Cap |
Weight | 0.08 LB |
EAN or UPC | 725975046661 |