Product details
- Male Connector w/ 1/8" Male 37° JIC & 1/8" Male Pipe Thread
- Stainless Steel
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Fitting Type | Adapter |
End Types 2 | JIC 37°, NPT |
End Size | 1/8 NPT(m), 1/8 JIC(m) |
I.D. | 0.062 in |
SAE Reference No. | 070102 |
Pipe Size | 0.125 in |
Material | Stainless Steel |
Temperature Range [Max] | 400 °F |
End Size Done | Yes |
No. of Ends | 2 |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Tube O.D. | 1/8 in |
Fitting Angle | Straight |
Plating | Zinc |
End Types | JIC 37° & NPT |
Temperature Range [Min] | -65 °F |
Overall Length | 1.11 in |
Fitting Description | Male Connector |
Hex Size | 7/16 in |
Weight | 0.03 LB |
EAN or UPC | 725975046876 |