Product details
- Male Connector w/ 3/16" Male 37° JIC & 1/8" Male Pipe Thread
- Stainless Steel
applications
- Hydraulic systems
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Instrumentation
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
End Size Done | Yes |
Pipe Size | 0.125 in |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Fitting Description | Male Connector |
Fitting Type | Adapter |
Hex Size | 7/16 in |
Plating | Zinc |
Temperature Range [Min] | -65 °F |
Overall Length | 1.14 in |
Fitting Angle | Straight |
Tube O.D. | 3/16 in |
Material | Stainless Steel |
End Size | 1/8 NPT(m), 3/16 JIC(m) |
End Types | JIC 37° & NPT |
No. of Ends | 2 |
SAE Reference No. | 070102 |
I.D. | 1/8 in |
Temperature Range [Max] | 400 °F |
End Types 2 | JIC 37°, NPT |
Weight | 0.03 LB |
EAN or UPC | 725975046883 |