Weatherhead by Danfoss
5217X4X6
SUPERSEDED TO EFC_259-2021-6-4, MTRL - 115530826
Item #101771332
each
Product details
- Male Connector Fitting Description
- 3/8-18 Thread Size 1
- 7/16-20 Thread Size 2
- 1.42 in Length
- 0.75 in Height
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
End Types | JIC 37° & NPT |
End Type 2 | NPTF |
Thread Sealant | No |
No. of Ends | 2 |
Fitting Description | Male Connector |
Overall Length | 1.42 in |
Height | 3/4 in |
End Type 1 | NPTF |
End Size | 1/4 JIC(m), 3/8 NPT(m) |
I.D. | 0.3 in |
Plating | Zinc |
Hex Size 1 | 0.625 in |
Pipe Size | 0.375 in |
Fitting Type | Adapter |
Material | Carbon Steel |
Temperature Range [Min] | -65 °F |
End Types 2 | JIC 37°, NPT |
Tube O.D. | 1/4 in |
Fitting Angle | Straight |
Thread Size | 3/8-18 |
Finish | Stainless Steel |
SAE Reference No. | 070102 |
Length | 1.420 in |
Temperature Range [Max] | 400 °F |
Series | 5217 |
Hex Size | 3/4 in |
Weight | 0.1 LB |
EAN or UPC | 725975046913 |