Product details
- Male Connector Fitting Description
- 1/8-27 Thread Size 1
- 9/16-18 Thread Size 2
- 1.24 in Length
- 0.63 in Height
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Temperature Range [Min] | -65 °F |
Series | 5217 |
Pipe Size | 0.125 in |
Temperature Range [Max] | 400 °F |
Fitting Description | Male Connector |
Height | 0.630 in |
Hex Size 1 | 1.063 in |
End Types 2 | JIC 37°, NPT |
Fitting Type | Adapter |
End Type 1 | NPTF |
Hex Size | 5/8 in |
Length | 1.240 in |
Finish | Dura-Kote |
Thread Sealant | No |
SAE Reference No. | 070102 |
End Size Done | Yes |
No. of Ends | 2 |
I.D. | 0.297 in |
Plating | Zinc |
Fitting Angle | Straight |
Tube O.D. | 3/8 in |
Thread Size | 1/8-27 |
End Size | 1/8 NPT(m), 3/8 JIC(m) |
Overall Length | 1.43 in |
End Types | JIC 37° & NPT |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
End Type 2 | NPTF |
Material | Carbon Steel |
Weight | 0.05 LB |
EAN or UPC | 725975046951 |