Product details
- Female Connector w/ 1/4" Male 37° JIC & 1/8" Female Pipe Thread
- Stainless Steel
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Fitting Description | Female Connector |
Hex Size | 9/16 in |
End Types | JIC 37° & NPT |
No. of Ends | 2 |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
End Types 2 | JIC 37°, NPT |
Temperature Range [Max] | 400 °F |
I.D. | 0.172 in |
Tube O.D. | 1/4 in |
Material | Stainless Steel |
Fitting Angle | Straight |
SAE Reference No. | 070103 |
Overall Length | 1.19 in |
Female Pipe Size | 1/8 in |
End Size Done | Yes |
Fitting Type | Adapter |
End Size | 1/8 NPT(f), 1/4 JIC(m) |
Temperature Range [Min] | -65 °F |
Plating | Zinc |
Weight | 0.05 LB |
EAN or UPC | 725975047200 |