Weatherhead by Danfoss
5267X6X6
SUPERSEDED TO EFC_259-2022-6-6, MTRL - 115530844
Item #105305671
each
Product details
- Female Connector w/ 3/8" Male 37° JIC & 3/8" Female Pipe Thread
- Stainless Steel
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
End Size | 3/8 JIC(m), 3/8 NPT(f) |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Female Pipe Size | 3/8 in |
Temperature Range [Max] | 400 °F |
Fitting Angle | Straight |
SAE Reference No. | 070103 |
Tube O.D. | 3/8 in |
Plating | Zinc |
Hex Size | 7/8 in |
Material | Stainless Steel |
End Types 2 | JIC 37°, NPT |
Fitting Description | Female Connector |
Fitting Type | Adapter |
Temperature Range [Min] | -65 °F |
Overall Length | 1.46 in |
I.D. | 0.297 in |
End Types | JIC 37° & NPT |
No. of Ends | 2 |
Weight | 0.13 LB |
EAN or UPC | 725975047248 |