Product details
- Female Connector Fitting Description
- 3/4-16 Thread Size 1
- 3/8-18 Thread Size 2
- 1.56 in Length
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
End Type 1 | JIC 37° |
Series | 5267 |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Tube O.D. | 1/2 in |
Fitting Angle | Straight |
Hex Size | 7/8 in |
Thread Size | 3/4-16 |
Finish | Zinc Clear Trivalent Chromate |
I.D. | 0.39 in |
Material | Carbon Steel |
Hex Size 1 | 1.062 in |
End Size | 3/8 NPT(f), 1/2 JIC(m) |
Fitting Description | Female Connector |
No. of Ends | 2 |
End Type 2 | NPTF |
SAE Reference No. | 070103 |
Length | 1.560 in |
End Types | JIC 37° & NPT |
Plating | Zinc |
Fitting Type | Adapter |
Port Size | 1/2 in |
Temperature Range [Min] | -65 °F |
End Types 2 | JIC 37°, NPT |
Temperature Range [Max] | 400 °F |
Overall Length | 1.56 in |
End Gender 1 | Female |
Female Pipe Size | 3/8 in |
Weight | 0.15 LB |
EAN or UPC | 725975047255 |