Product details
- Small Hex Union w/ 1/8" Male 37° JIC & 1/8" Male 37° JIC
- Stainless Steel
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Tube O.D. 2 | 1/8 in |
Fitting Description | Small Hex Union |
Hex Size | 7/16 in |
Temperature Range [Min] | -65 °F |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
End Size | 1/8 JIC(m) |
Fitting Type | Adapter |
End Types 2 | JIC 37° |
End Types | JIC 37° |
Fitting Angle | Straight |
Plating | Zinc |
I.D. | 0.062 in |
Tube O.D. 1 | 1/8 in |
SAE Reference No. | 070101 |
Temperature Range [Max] | 400 °F |
No. of Ends | 2 |
Overall Length | 1.17 in |
Material | Stainless Steel |
Weight | 0.03 LB |