Product details
- Straight Thread O-Ring Connector w/ 1/8" Male 37° JIC & 1/8" Port Size
- Stainless Steel
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
I.D. | 0.062 in |
No. of Ends | 2 |
Fitting Angle | Straight |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Plating | Zinc |
Temperature Range [Max] | 400 °F |
Tube O.D. | 1/8 in |
Hex Size | 7/16 in |
Port Size | 1/8 |
End Types 2 | JIC 37°, O-Ring Boss |
Fitting Description | Straight Thread O-Ring Connector |
Material | Stainless Steel |
Temperature Range [Min] | -65 °F |
SAE Reference No. | 070120 |
Fitting Type | Adapter |
End Size | 1/8 O-Ring Boss(m), 1/8 JIC(m) |
Overall Length | 1.06 in |
End Types | JIC 37° & O-Ring Boss |
Weight | 0.03 LB |
EAN or UPC | 725975047514 |