Weatherhead by Danfoss
5327X6
SUPERSEDED TO EFC_259-202702-6-6, MTRL - 115530882
Item #101773495
each
Product details
- Straight Thread O-Ring Connector Fitting Description
- 9/16-18 Thread Size 1
- 9/16-18 Thread Size 2
- 1.3 in Length
- 0.69 in Height
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
End Types | JIC 37° & O-Ring Boss |
End Type 2 | SAE 37 |
Temperature Range [Min] | -65 °F |
Series | 5327 |
Material | Carbon Steel |
Hex Size | 11/16 in |
Fitting Angle | Straight |
Port Size | 3/8 |
Plating | Zinc |
Temperature Range [Max] | 400 °F |
Thread Size | 9/16-18 |
Fitting Type | Adapter |
SAE Reference No. | 070120 |
Tube O.D. | 3/8 in |
Length | 1.300 in |
Thread Sealant | No |
End Size | 3/8 JIC(m), 3/8 O-Ring Boss(m) |
End Gender 2 | Male |
I.D. | 0.297 in |
Height | 0.690 in |
Overall Length | 1.3 in |
Fitting Description | Straight Thread O-Ring Connector |
End Type 1 | MPT |
End Types 2 | JIC 37°, O-Ring Boss |
Finish | Dura-Kote |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
No. of Ends | 2 |
Weight | 0.07 LB |
EAN or UPC | 725975047576 |