Product details
- Bulkhead Union w/ 1/4" Male 37° JIC & 1/4" Male 37° JIC
- Stainless Steel
applications
- Instrumentation
- Hydraulic systems
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Plating | Zinc |
Temperature Range [Max] | 400 °F |
No. of Ends | 2 |
Overall Length | 2.07 in |
End Size | 1/4 JIC(m) |
Hex Size | 11/16 in |
Tube O.D. | 1/4 in |
SAE Reference No. | 070601 |
End Types | JIC 37° |
End Types 2 | JIC 37° |
Fitting Angle | Straight |
Fitting Type | Adapter, Bulkhead |
I.D. | 0.172 in |
Material | Stainless Steel |
Fitting Description | Bulkhead Union |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Temperature Range [Min] | -65 °F |
Weight | 0.08 LB |
EAN or UPC | 725975047675 |