Product details
- Straight Thread O-Ring 90° Elbow w/ 3/4" Male 37° JIC & 3/4" Port Size
- Stainless Steel
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Port Size | 3/4 |
Tube O.D. | 3/4 in |
N | 1.94 in |
End Types | JIC 37° & O-Ring Boss |
End Size | 3/4 JIC(m), 3/4 O-Ring Boss(m) |
Fitting Type | Elbow |
I.D. | 0.609 in |
End Types 2 | JIC 37°, O-Ring Boss |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Material | Stainless Steel |
M | 1.66 in |
Across Wrench Flats | 1 1/16 in |
Fitting Angle | 90° |
No. of Ends | 2 |
Fitting Description | 90° Male Straight Thread O-Ring to Male JIC Elbow |
Weight | 0.002 LB |
EAN or UPC | 725975048306 |