Product details
- Straight Thread O-Ring 90° Elbow w/ 1" Male 37° JIC & 1" Port Size
- Stainless Steel
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Across Wrench Flats | 1 5/16 in |
Fitting Description | 90° Male Straight Thread O-Ring to Male JIC Elbow |
Port Size | 1 |
N | 2.05 in |
Material | Stainless Steel |
End Types 2 | JIC 37°, O-Ring Boss |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Tube O.D. | 1 in |
M | 1.81 in |
Fitting Type | Elbow |
I.D. | 0.844 in |
End Size | 1 JIC(m), 1 O-Ring Boss(m) |
End Types | JIC 37° & O-Ring Boss |
Fitting Angle | 90° |
No. of Ends | 2 |
Weight | 0.84 LB |