Product details
- 90° Bulkhead Union Elbow w/ 1/4" Male 37° JIC & 1/4" Male 37° JIC
- Stainless Steel
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
I.D. | 0.172 in |
Across Wrench Flats | 7/16 in |
End Types | JIC 37° |
End Size | 1/4 JIC(m) |
M | 1.11 in |
M1 | 0.97 in |
SAE Reference No. | 070701 |
End Types 2 | JIC 37° |
No. of Ends | 2 |
Temperature Range [Max] | 400 °F |
Temperature Range [Min] | -65 °F |
Plating | Zinc |
Fitting Description | 90° Bulkhead Union Elbow |
Material | Stainless Steel |
Fitting Angle | 90° |
Fitting Type | Elbow, Bulkhead |
Tube O.D. | 1/4 in |
Weight | 0.1 LB |
EAN or UPC | 725975048320 |