Product details
- Female Branch Tee w/ 1/2" Male 37° JIC & 3/8" Female Pipe Thread
- Stainless Steel
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
M | 1.42 in |
Fitting Type | Tee |
Tube O.D. | 1/2 in |
No. of Ends | 3 |
I.D. | 0.391 in |
Female Pipe Size | 3/8 in |
Across Wrench Flats | 7/8 in |
End Types 2 | JIC 37°, NPT |
End Types | JIC 37° & NPT |
End Size | 3/8 NPT(f), 1/2 JIC(m) |
N | 1.02 in |
SAE Reference No. | 070427 |
Fitting Description | Female Branch Tee |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Material | Stainless Steel |
Fitting Angle | 90° |
Weight | 0.7 LB |