Product details
- Union Tee w/ 1/4" Male 37° JIC
- Stainless Steel
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Fitting Angle | 90° |
Material | Stainless Steel |
Across Wrench Flats | 7/16 in |
End Types 2 | JIC 37° |
End Types | JIC 37° |
No. of Ends | 3 |
Plating | Zinc |
I.D. | 0.172 in |
Tube O.D. 1 | 1/4 in |
M2 | 0.89 in |
Fitting Type | Tee |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
M | 0.89 in |
Temperature Range [Min] | -65 °F |
SAE Reference No. | 070401 |
Tube O.D. 2 | 1/4 in |
M1 | 0.89 in |
End Size | 1/4 JIC(m) |
Tube O.D. 3 | 1/4 in |
Temperature Range [Max] | 400 °F |
Fitting Description | Union Tee |
Weight | 0.07 LB |
EAN or UPC | 725975048436 |