Product details
- Swivel Nut Run Tee w/ 5/8" Female 37° JIC & 5/8 Male 37° JIC
- Stainless Steel
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Fitting Type | Tee |
Temperature Range [Max] | 400 °F |
N | 1.62 in |
Tube O.D. | 5/8 in |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
End Types | JIC 37° |
Temperature Range [Min] | -65 °F |
Plating | Zinc |
Fitting Description | Swivel Nut Run Tee |
Hex Size | 1 in |
I.D. | 0.484 in |
End Types 2 | JIC 37° |
M | 1.45 in |
Fitting Angle | 90°, Swivel |
No. of Ends | 3 |
SAE Reference No. | 070432 |
End Size | 5/8 JIC(m), 5/8 JIC(f) |
Material | Stainless Steel |
Across Wrench Flats | 7/8 in |
Weight | 0.26 LB |