Product details
- Swivel Nut Run Tee w/ 1/2" Female 37° JIC & 1/2 Male 37° JIC
- Stainless Steel
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
No. of Ends | 3 |
Fitting Angle | 90°, Swivel |
Hex Size | 7/8 in |
Temperature Range [Min] | -65 °F |
Temperature Range [Max] | 400 °F |
I.D. | 0.391 in |
M | 1.25 in |
End Types 2 | JIC 37° |
Fitting Type | Tee |
Material | Stainless Steel |
Plating | Zinc |
Fitting Description | Swivel Nut Run Tee |
End Size | 1/2 JIC(m), 1/2 JIC(f) |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Tube O.D. | 1/2 in |
SAE Reference No. | 070432 |
N | 1.44 in |
End Types | JIC 37° |
Across Wrench Flats | 3/4 in |
Weight | 0.3 LB |
EAN or UPC | 725975048511 |