Product details
- Hex Head Plug Fitting Description
- 0.93 in Length
- 1 in Height
applications
- Pressure hydraulic systems
features
- Zinc-plated
Specifications
Fitting Description | Hex Head Plug |
Height | 1 in |
Finish | Dura-Kote |
End Type 1 | ORB |
Length | 0.930 in |
Hex Size | 1 in |
Fitting Type | Plug |
Thread Size | 7/8-14 |
I.D. | 1/2 in |
End Gender 1 | Male |
Hex Size 1 | 1 in |
End Size | 5/8 O-Ring Boss(m) |
Application | Pressure Hydraulic Systems |
No. of Ends | 1 |
SAE Reference No. | 090109A |
Overall Length | 0.93 in |
End Types | O-Ring Boss |
Series | 7237 |
Port Size | 5/8 in |
Material | Carbon Steel |
Fitting Angle | Straight |
D1 | 0.5 in |
Weight | 0.22 LB |
EAN or UPC | 725975051382 |